Specifications
Dimensions
- Size36 to 46 in in-oz
- Tensile Strength4000 lbs
Details
- Buckle TypeTongue
- MaterialPolyester
- Standards MetOSHA, ANSI, CSA
Overview
Mfr description
95N/D22BR BELT
- 5 in Comfort Pad, Leather Tool Loops, Belt Support Rings, Tape Thong, Accessory Snap and Ring