Motion
95N/D24BR
Body Belt, D24, 2 Anchor Points
MI ITEM #04120474
MFR #95N/D24BR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Body Belt, D24, 2 Anchor Points
MI ITEM #04120474
MFR #95N/D24BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
95N/D24BR BELT
  • 5 in Comfort Pad, Leather Tool Loops, Belt Support Rings, Tape Thong, Accessory Snap and Ring

Specifications

  • Size
    40 to 50 in in-oz
  • Buckle Type
    Tongue
  • Standards Met
    OSHA, ANSI, CSA
  • Material
    Polyester
  • Tensile Strength
    4000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text