Motion
M10FD/16FTYL
16' boom strap w/steel ratchet buckle
Mi Item #04120515
MFR #M10FD/16FTYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16' boom strap w/steel ratchet buckle
Mi Item #04120515
MFR #M10FD/16FTYL

Mfr description
M10FD/16FTYL BOOM STRAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    16 ft
  • Line Width Or Diameter
    2 in

Details

  • Color
    Yellow
  • Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)