Motion
6NFLS/6FTYL
Safety Strap - Material: Nylon, 6 ft Long, Safety Strap LanyardStrap
MI ITEM #04120518
MFR #6NFLS/6FTYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Strap - Material: Nylon, 6 ft Long, Safety Strap LanyardStrap
MI ITEM #04120518
MFR #6NFLS/6FTYL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6NFLS/6FTYL POLE STRAP

Specifications

  • Type
    Safety Strap
  • Length
    6 ft
  • Material
    Nylon
  • Length Adjustment
    Adjustable Length
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Lanyard Width
    1-3/4 in
  • Number Of Legs
    1
  • Color
    Yellow
  • Standards Met
    ANSI A10.32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought