Motion
219TWRS-Z7/6FTGN

MILLER BY HONEYWELL
219TWRS-Z7/6FTGN

Manyard Shock-Absorbing Inner Core Lanyard - Polyester Webbing, 6 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
Mi Item #04120551
MFR #219TWRS-Z7/6FTGN
Price$288.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
219TWRS-Z7/6FTGN

Manyard Shock-Absorbing Inner Core Lanyard - Polyester Webbing, 6 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
Mi Item #04120551
MFR #219TWRS-Z7/6FTGN

Mfr description
219TWRS-Z7/6FTGN LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.40/each

Specifications

Dimensions

  • Gate Opening Size
    2-1/2 in, 3/4 in
  • Lanyard Width Or Diameter
    1 in
  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Rebar Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Green
  • Harness Connection
    Snap Hook
  • Material
    Polyester Webbing
  • Number Of Legs
    1
  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
  • Standards Met
    ANSI A10.32, ANSI Z359, CSA Z259.11, OSHA 1910.66, OSHA 1926.502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)