Specifications
Dimensions
- Length4 ft
Details
- Anchorage ConnectionSnap Hook
- Harness ConnectionSnap Hook
- MaterialPolyester
- Number Of Legs2
- Shock Absorbing TypeShock-Absorbing Inner Core Lanyard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)