Specifications
Dimensions
- Length6 ft
Details
- Anchorage ConnectionRebar Hook
- Capacity310 lbs
- Harness ConnectionSnap Hook
- MaterialPolyester
- Number Of Legs2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)