Motion
913TWLS-Z7/3FTGN

MILLER BY HONEYWELL
913TWLS-Z7/3FTGN

SofStop Pack-Style Shock Absorber Lanyard - 3 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection
MI ITEM #04120595
MFR #913TWLS-Z7/3FTGN
List Price$301.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
913TWLS-Z7/3FTGN

SofStop Pack-Style Shock Absorber Lanyard - 3 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection
MI ITEM #04120595
MFR #913TWLS-Z7/3FTGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.76/each for your price

Overview

Mfr description
913TWLS-Z7/3FTGN LANYARD

Specifications

  • Shock Absorbing Type
    Pack-Style Shock Absorber Lanyard
  • Length
    3 ft
  • Number Of Legs
    1
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Gate Opening Size
    3/4 in
  • Color
    Green
  • Standards Met
    ANSI Z359, CSA, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought