Motion
913TWLS/6FTGK

MILLER BY HONEYWELL
913TWLS/6FTGK

SofStop Pack-Style Shock Absorber Lanyard - 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection
Mi Item #04120600
MFR #913TWLS/6FTGK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
913TWLS/6FTGK

SofStop Pack-Style Shock Absorber Lanyard - 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection
Mi Item #04120600
MFR #913TWLS/6FTGK

Mfr description
913TWLS/6FTGK LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Color
    Green
  • Harness Connection
    Snap Hook
  • Number Of Legs
    1
  • Shock Absorbing Type
    Pack-Style Shock Absorber Lanyard
  • Standards Met
    ANSI A10.32, CSA, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)