Motion
8798T-Z7/6FTGN

MILLER BY HONEYWELL
8798T-Z7/6FTGN

Shock-Absorbing or Deceleration Lanyard - Polyester, 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection
Mi Item #04120612
MFR #8798T-Z7/6FTGN
Price$360.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
8798T-Z7/6FTGN

Shock-Absorbing or Deceleration Lanyard - Polyester, 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection
Mi Item #04120612
MFR #8798T-Z7/6FTGN

Mfr description
8798T-Z7/6FTGN LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.09/each

Specifications

Dimensions

  • Length
    6 ft

Details

  • Anchorage Connection
    Snap Hook
  • Harness Connection
    Snap Hook
  • Material
    Polyester
  • Number Of Legs
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)