Motion
8798T-Z7/3FTGN

MILLER BY HONEYWELL
8798T-Z7/3FTGN

3 ft. L 310 lb. Weight Capacity Green Shock Absorbing Lanyard
Mi Item #04120616
MFR #8798T-Z7/3FTGN
Price$411.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
8798T-Z7/3FTGN

3 ft. L 310 lb. Weight Capacity Green Shock Absorbing Lanyard
Mi Item #04120616
MFR #8798T-Z7/3FTGN

Mfr description
8798T-Z7/3FTGN LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.53/each

Specifications

Dimensions

  • Length
    3 ft.

Details

  • Color
    Green
  • Number Of Legs
    2
  • Shock Absorbing Type
    Stretchable
  • Standards Met
    ANSI, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)