Specifications
Dimensions
- Gate Opening Size2-1/2 in, 3/4 in
- Length6 ft
- Length AdjustmentNot Adjustable
Details
- Anchorage ConnectionRebar Hook
- Arc Flash Or Heat ProtectionNot Arc Rated
- ColorGreen
- Harness ConnectionSnap Hook
- Number Of Legs2
- Shock Absorbing TypePack-Style Shock Absorber Lanyard
- Standards MetANSI Z359, CSA, OSHA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)