Motion
8798TR/6FTGN
SofStop Pack-Style Shock Absorber Lanyard - 6 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection
MI ITEM #04120623
MFR #8798TR/6FTGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SofStop Pack-Style Shock Absorber Lanyard - 6 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection
MI ITEM #04120623
MFR #8798TR/6FTGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8798TR/6FTGN LANYARD

Specifications

  • Shock Absorbing Type
    Pack-Style Shock Absorber Lanyard
  • Length
    6 ft
  • Number Of Legs
    2
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Rebar Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Gate Opening Size
    2-1/2 in, 3/4 in
  • Color
    Green
  • Standards Met
    ANSI A10.32, CSA, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought