Motion
231M-Z7/6FTGN

MILLER BY HONEYWELL
231M-Z7/6FTGN

Manyard Shock-Absorbing Inner Core Lanyard - Polyester Webbing, 6 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
MI ITEM #04120783
MFR #231M-Z7/6FTGN
Price$713.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
231M-Z7/6FTGN

Manyard Shock-Absorbing Inner Core Lanyard - Polyester Webbing, 6 ft Long, Snap Hook Harness Connection, Rebar Hook Anchor Connection, 310 lbs
MI ITEM #04120783
MFR #231M-Z7/6FTGN

Mfr description
231M-Z7/6FTGN LANYARD
  • Specially-woven shock-absorbing inner core smoothly expands to reduce fall arrest forces
  • Warning flag indicates if it has arrested a fall
  • Heavy-duty tubular outer jacket serves as a wear indicator and back-up strap to the red inner core for added safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$713.60/each

Specifications

Dimensions

  • Gate Opening Size
    2-1/2 in, 3/4 in
  • Lanyard Width Or Diameter
    1 in
  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Rebar Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Green
  • Extra Stretch Feature
    Extra-Stretch Length
  • Harness Connection
    Snap Hook
  • Material
    Polyester Webbing
  • Number Of Legs
    2
  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
  • Standards Met
    ANSI A10.32, ANSI Z359, CSA Z259.2.2 Type 1, OSHA 1910.66, OSHA 1926.502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)