Motion
216MK-Z7/6FTBK

MILLER BY HONEYWELL
216MK-Z7/6FTBK

Shock-Absorbing or Deceleration Lanyard - Kevlar Webbing, 6 ft. Long, Snap Hook Anchor Connection
Mi Item #04120810
MFR #216MK-Z7/6FTBK
Price$364.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
216MK-Z7/6FTBK

Shock-Absorbing or Deceleration Lanyard - Kevlar Webbing, 6 ft. Long, Snap Hook Anchor Connection
Mi Item #04120810
MFR #216MK-Z7/6FTBK

Mfr description
216MK-Z7/6FTBK LANYARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$364.96/each

Specifications

Dimensions

  • Length
    6 ft.

Details

  • Anchorage Connection
    Snap Hook
  • Color
    Black
  • Material
    Kevlar Webbing
  • Number Of Legs
    1
  • Shock Absorbing Type
    Arc Flash, Stretchable
  • Standards Met
    ANSI, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)