Specifications
Dimensions
- Length4 ft. to 6 ft.
Details
- ColorBlack
- Number Of Legs2
- Shock Absorbing TypeArc Flash, Stretchable
- Standards MetOSHA 1926.502, 1910.66, ANSI Z359.13
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)