Motion
Manyard™ II

MILLER BY HONEYWELL
Manyard™ II

6 ft. L 310 lb. Weight Capacity Green Shock Absorbing Lanyard
Mi Item #04120849
MFR #Manyard™ II
Price$345.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
Manyard™ II

6 ft. L 310 lb. Weight Capacity Green Shock Absorbing Lanyard
Mi Item #04120849
MFR #Manyard™ II

Mfr description
233MORS-Z7/6FTGN LANYARD
  • Contracts 6-ft. (1.8 m) to 4-ft. (1.2 m), to greatly reduce the chances of tripping, snagging, or dragging
  • Integral bright red core makes visual inspection easier and more reliable
  • Specially-woven shock-absorbing inner core smoothly expands to reduce fall arrest forces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.34/each

Specifications

Dimensions

  • Length
    6 ft.

Details

  • Capacity
    310 lbs
  • Color
    Green
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Webbing
  • Number Of Legs
    1
  • Standards Met
    ANSI, OSHA
  • Unit Connection
    Snap Hook
  • UPC_NO
    612230152468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)