Motion
233MORS/6FTGN

MILLER BY HONEYWELL
233MORS/6FTGN

Manyard Shock-Absorbing Inner Core Lanyard - Polyester Webbing, 6 ft Long, Choke-Off Loop Harness Connection, Rebar Hook Anchor Connection, 310 lbs
MI ITEM #04120850
MFR #233MORS/6FTGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
233MORS/6FTGN

Manyard Shock-Absorbing Inner Core Lanyard - Polyester Webbing, 6 ft Long, Choke-Off Loop Harness Connection, Rebar Hook Anchor Connection, 310 lbs
MI ITEM #04120850
MFR #233MORS/6FTGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
233MORS/6FTGN LANYARD

Specifications

  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
  • Length
    6 ft
  • Material
    Polyester Webbing
  • Number Of Legs
    1
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Choke-Off Loop
  • Anchorage Connection
    Rebar Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Extra Stretch Feature
    Extra-Stretch Length
  • Lanyard Width Or Diameter
    1 in
  • Gate Opening Size
    2-1/2 in
  • Color
    Green
  • Standards Met
    ANSI A10.32, CSA Z259.2.2 Type 1, OSHA 1910.66, OSHA 1926.502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text