Specifications
Dimensions
- Length6 ft.
Details
- Anchorage ConnectionSteel Snap Hook
- ColorGreen
- Harness ConnectionSteel Snap Hook
- Number Of Legs2
- Shock Absorbing TypeStretchable
- Standards MetANSI Z359.13, OSHA 1926.502, OSHA 1910.66
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)