Specifications
Dimensions
- Length6 ft
- Length AdjustmentNot Adjustable
Details
- Anchorage ConnectionRebar Hook
- Arc Flash Or Heat ProtectionNot Arc Rated
- Capacity310 lbs
- Harness ConnectionSnap Hook
- MaterialPolyester Web
- Number Of Legs2
- Shock Absorbing TypeShock-Absorbing Inner Core Lanyard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)