Motion
940SS/6FTGN
Shock-Absorbing or Deceleration Lanyard - Polyester Web, 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 400 lbs
MI ITEM #04120893
MFR #940SS/6FTGN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shock-Absorbing or Deceleration Lanyard - Polyester Web, 6 ft Long, Snap Hook Harness Connection, Snap Hook Anchor Connection, 400 lbs
MI ITEM #04120893
MFR #940SS/6FTGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
940SS/6FTGN LANYARD

Specifications

  • Shock Absorbing Type
    Shock-Absorbing Inner Core Lanyard
  • Length
    6 ft
  • Material
    Polyester Web
  • Number Of Legs
    1
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought