Motion
913B/6FTGN
BackBiter Lanyard - 6 ft Long, Polyester, 1 legs, Snap Hook Harness Connection
Mi Item #04120915
MFR #913B/6FTGN
Price$348.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BackBiter Lanyard - 6 ft Long, Polyester, 1 legs, Snap Hook Harness Connection
Mi Item #04120915
MFR #913B/6FTGN

Mfr description
913B/6FTGN LANYARD BACKBITER 6'
  • All-in-one lanyard with SofStop® Shock Absorber and cross-arm anchorage connector
  • Heavy-duty polyester webbing with five times more abrasion resistance
  • Unique Miller 5K® locking snap-hook with 5,000 lbs gate load capacity from any angle for greater safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$348.30/each

Specifications

Dimensions

  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Color
    Green
  • Harness Connection
    Snap Hook
  • Material
    Polyester
  • Number Of Legs
    1
  • Shock Absorbing Protection
    Shock-Absorbing Lanyard
  • Standards Met
    ANSI Z359, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)