Specifications
Dimensions
- Length6 ft
- Length AdjustmentNot Adjustable
Details
- Anchorage ConnectionSnap Hook
- Arc Flash Or Heat ProtectionNot Arc Rated
- ColorBlue
- Harness ConnectionSnap Hook
- MaterialPolyester Webbing
- Number Of Legs1
- Shock Absorbing ProtectionShock-Absorbing Lanyard
- Standards MetANSI Z359, OSHA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)