Motion
8798B/6FTGN
BackBiter Tie-Back Lanyard - 6 ft Long, Nylon Webbing, 2 legs, Snap Hook Harness Connection
MI ITEM #04120933
MFR #8798B/6FTGN
Price$484.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BackBiter Tie-Back Lanyard - 6 ft Long, Nylon Webbing, 2 legs, Snap Hook Harness Connection
MI ITEM #04120933
MFR #8798B/6FTGN

Mfr description
8798B/6FTGN LANYARD
  • All-in-one lanyard with SofStop® Shock Absorber and cross-arm anchorage connector
  • Heavy-duty polyester webbing with five times more abrasion resistance
  • Unique Miller 5K® locking snap-hook with 5,000 lbs gate load capacity from any angle for greater safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.98/each

Specifications

Dimensions

  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Color
    Green
  • Harness Connection
    Snap Hook
  • Material
    Nylon Webbing
  • Number Of Legs
    2
  • Shock Absorbing Protection
    Shock-Absorbing Lanyard
  • Standards Met
    ANSI Z359, OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)