Motion
8798BD/6FTBL
BackBiter Tie-Back Lanyard - 6 ft Long, Polyester Webbing, 2 legs, Snap Hook Harness Connection
Mi Item #04120938
MFR #8798BD/6FTBL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BackBiter Tie-Back Lanyard - 6 ft Long, Polyester Webbing, 2 legs, Snap Hook Harness Connection
Mi Item #04120938
MFR #8798BD/6FTBL

Mfr description
8798BD/6FTBL LANYARD
  • 6’ twin-leg lanyard with snap hooks capable of handling 5,000 lbs and certified for tie-back operations
  • Chemical splash-resistant special coating
  • Allows workers to loop the lifeline around an appropriate anchorage and tie-back to itself, greatly increasing the possible locations a worker can find suitable anchor attachment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Color
    Blue
  • Harness Connection
    Snap Hook
  • Material
    Polyester Webbing
  • Number Of Legs
    2
  • Shock Absorbing Protection
    Shock-Absorbing Lanyard
  • Standards Met
    ANSI Z359, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)