1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILLER BY HONEYWELL
913K-Z7/4FTBL
4 ft. L 310 lb. Weight Capacity Blue Shock Absorbing Lanyard
MI ITEM #
04121089
MFR #
913K-Z7/4FTBL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Fall Protection
Lanyards
Shock-Absorbing and Deceleration Lanyards
MILLER BY HONEYWELL 913K-Z7/4FTBL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILLER BY HONEYWELL
913K-Z7/4FTBL
4 ft. L 310 lb. Weight Capacity Blue Shock Absorbing Lanyard
MI ITEM #
04121089
MFR #
913K-Z7/4FTBL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
913K-Z7/4FTBL LANYARD
Specifications
Shock Absorbing Type
Arc Flash
Length
4 ft.
Number Of Legs
1
Color
Blue
Standards Met
ANSI, OSHA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought