Specifications
Dimensions
- Length6 ft.
Details
- Anchorage ConnectionRebar Hook
- ColorBlack
- MaterialKevlar Webbing
- Number Of Legs2
- Shock Absorbing TypeArc Flash, Stretchable
- Standards MetANSI, OSHA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)