Motion
980KR-Z7/6FTBK

MILLER BY HONEYWELL
980KR-Z7/6FTBK

Lanyard - Material: Kevlar, 6 ft Long, Shock-Absorbing Lanyard Lanyard Strap
MI ITEM #04121153
MFR #980KR-Z7/6FTBK
Price$975.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
980KR-Z7/6FTBK

Lanyard - Material: Kevlar, 6 ft Long, Shock-Absorbing Lanyard Lanyard Strap
MI ITEM #04121153
MFR #980KR-Z7/6FTBK

Mfr description
980KR-Z7/6FTBK LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.81/each

Specifications

Dimensions

  • Length
    6 ft
  • Length Adjustment
    Not Adjustable

Details

  • Anchorage Connection
    Snap Hook
  • Harness Connection
    Snap Hook
  • Material
    Kevlar
  • Number Of Legs
    2
  • UPC_NO
    612230162467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)