Motion
907NLS/6FTYL
Lanyard - Material: Vinyl-coated Wire Rope, 6 ft Long, Shock-Absorbing Lanyard LanyardStrap
MI ITEM #04121210
MFR #907NLS/6FTYL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lanyard - Material: Vinyl-coated Wire Rope, 6 ft Long, Shock-Absorbing Lanyard LanyardStrap
MI ITEM #04121210
MFR #907NLS/6FTYL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
907NLS/6FTYL LANYARD

Specifications

  • Length
    10.1, 6 ft
  • Material
    Vinyl-coated Wire Rope
  • Length Adjustment
    Not Adjustable
  • Harness Connection
    Snap Hook
  • Anchorage Connection
    Snap Hook
  • Height
    2.2
  • Weight
    2.70 lbs, 2.7
  • Width
    7.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought