Motion
MFL-11/6FT
Fall Limiter - 400 lbs Wt Capacity , 6 ft Long
MI ITEM #04121260
MFR #MFL-11/6FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Limiter - 400 lbs Wt Capacity , 6 ft Long
MI ITEM #04121260
MFR #MFL-11/6FT

Mfr description
MFL-11/6FT TURBOLITE FALL LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    6 ft
  • Line Width Or Diameter
    1 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lbs
  • Housing Material
    Nylon
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Polyester Webbing
  • Standards Met
    ANSI A10.32, CSA Z259.2.2 Type 1, OSHA 1910.66, OSHA 1926.502
  • Type
    Fall Limiter
  • Unit Connection
    Carabiner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)