Motion
MFL-3-Z7/6FT
400 lb. Weight Capacity Red Fall Limiter
Mi Item #04121264
MFR #MFL-3-Z7/6FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 lb. Weight Capacity Red Fall Limiter
Mi Item #04121264
MFR #MFL-3-Z7/6FT

Mfr description
MFL-3-Z7/6FT FALL LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 ft.
  • Weight
    1.9 lb.

Details

  • Color
    Red
  • Housing Material
    High-Impact Nylon
  • Number Of Legs
    1
  • Standards Met
    ANSI, CSA, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)