Motion
MFL-5-Z7/6FT
6 ft. L 400 lb. Weight Capacity Red Fall Limiter
Mi Item #04121266
MFR #MFL-5-Z7/6FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 ft. L 400 lb. Weight Capacity Red Fall Limiter
Mi Item #04121266
MFR #MFL-5-Z7/6FT

Mfr description
MFL-5-Z7/6FT FALL LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 ft.
  • Weight
    1.9 lb.

Details

  • Color
    Red
  • Housing Material
    High-Impact Nylon
  • Number Of Legs
    1
  • Standards Met
    ANSI, CSA, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)