Motion
PFL-4-Z7/9FT
Fall Limiter - 310 lbs Wt Capacity , 9 ft. Long, Snap Hook End Connection
Mi Item #04121273
MFR #PFL-4-Z7/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Limiter - 310 lbs Wt Capacity , 9 ft. Long, Snap Hook End Connection
Mi Item #04121273
MFR #PFL-4-Z7/9FT

Mfr description
PFL-4-Z7/9FT FALL LIMITER
  • Requires less fall clearance, offers greater mobility and prevents tripping hazards
  • Greater versatility through dual operation: attach directly to the harness D-ring for use as a personal fall limiter, or use as a traditional retractable lifeline
  • Small, lightweight design 2.9 lbs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    9 ft.
  • Line Width Or Diameter
    1 in
  • Overall Length
    9 ft
  • Weight
    3.7 lb.

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    A10.32;Z359.14
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Red
  • Harness Connection
    Carabiner
  • Housing Material
    Aluminum, Stainless Steel, Thermoplastic
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Polyester Rope
  • Number Of Legs
    1
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
  • Type
    Fall Limiter
  • Unit Connection
    Carabiner, Swivel Shackle
  • UPC_NO
    612230153007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)