Motion
PFL-5/9FT
Fall Limiter - 310 lbs Wt Capacity , 9 ft Long
MI ITEM #04121274
MFR #PFL-5/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Limiter - 310 lbs Wt Capacity , 9 ft Long
MI ITEM #04121274
MFR #PFL-5/9FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PFL-5/9FT FALL LIMITER

Specifications

  • Type
    Fall Limiter
  • Length
    9 ft
  • Line Material
    Polyester Webbing
  • Capacity
    310 lbs
  • Lanyard End Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Unit Connection
    D-Ring Swivel Hook
  • Housing Material
    Thermoplastic
  • Line Width Or Diameter
    1 in
  • Gate Opening Size
    3/4 in
  • Standards Met
    ANSI A10.32, CSA Z259.2.2 Type 1, OSHA 1910.66, OSHA 1926.502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought