Motion
PFL-6-Z7/9FT
Scorpion™ Self-retracting Lanyard - 310 lbs Wt Capacity , 9 ft. Long
Mi Item #04121275
MFR #PFL-6-Z7/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scorpion™ Self-retracting Lanyard - 310 lbs Wt Capacity , 9 ft. Long
Mi Item #04121275
MFR #PFL-6-Z7/9FT

Mfr description
PFL-6-Z7/9FT FALL LIMITER
  • Greater versatility through dual operation: – Attach directly to the harness D-ring for use as a personal fall limiter or, – Use as a traditional retractable lifeline
  • Quick-activating, high-strength stainless steel braking system
  • 9-ft.(2.7 m) of working capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9 ft.
  • Overall Length
    9 ft

Details

  • Anchorage Connection
    Steel Locking Snap Hook
  • Capacity
    310 lbs
  • Color
    Red
  • Number Of Legs
    1
  • Standards Met
    ANSI, CSA, OSHA
  • Type
    Self Retracting Lifeline
  • UPC_NO
    612230152994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)