Motion
PFL-7-Z7/9FT
9 ft. L 310 lb. Weight Capacity Red Self-Retracting Lifeline
MI ITEM #04121277
MFR #PFL-7-Z7/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 ft. L 310 lb. Weight Capacity Red Self-Retracting Lifeline
MI ITEM #04121277
MFR #PFL-7-Z7/9FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PFL-7-Z7/9FT FALL LIMITER

Specifications

  • Type
    Fall Limiter
  • Length
    9 ft.
  • Line Material
    Polyester Webbing
  • Capacity
    310 lbs
  • Lanyard End Connection
    Snap Hook
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Unit Connection
    Snap Hook, Swivel Shackle
  • Housing Material
    Thermoplastic
  • Line Width Or Diameter
    1 in
  • Gate Opening Size
    3/4 in
  • Color
    Red
  • Standards Met
    ANSI, CSA, OSHA
  • Number Of Legs
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought