Specifications
Dimensions
- Overall Length9 ft
Details
- Anchorage ConnectionCarabiner;Swivel
- Harness ConnectionSteel Locking Rebar Hook
- TypeFall Limiter
- UPC_NO612230158101
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)