Motion
PFL-9/9FT
Fall Limiter - 310 lbs Wt Capacity , 9 ft Long
Mi Item #04121281
MFR #PFL-9/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fall Limiter - 310 lbs Wt Capacity , 9 ft Long
Mi Item #04121281
MFR #PFL-9/9FT

Mfr description
PFL-9/9FT FALL LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    2-1/2 in
  • Length
    9 ft
  • Line Width Or Diameter
    1 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Housing Material
    Thermoplastic
  • Lanyard End Connection
    Rebar Hook
  • Line Material
    Polyester Webbing
  • Standards Met
    ANSI A10.32, CSA Z259.2.2 Type 1, OSHA 1910.66, OSHA 1926.502
  • Type
    Fall Limiter
  • Unit Connection
    Carabiner, Swivel Shackle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)