Motion
PFL-15-Z7/9FT

MILLER BY HONEYWELL
PFL-15-Z7/9FT

9 ft. L 310 lb. Weight Capacity Red Fall Limiter
MI ITEM #04121287
MFR #PFL-15-Z7/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
PFL-15-Z7/9FT

9 ft. L 310 lb. Weight Capacity Red Fall Limiter
MI ITEM #04121287
MFR #PFL-15-Z7/9FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PFL-15-Z7/9FT FALL LIMITER

Specifications

  • Length
    9 ft.
  • Housing Material
    Polycarbonate
  • Color
    Red
  • Standards Met
    ANSI, CSA, OSHA
  • Number Of Legs
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought