Specifications
Dimensions
- Length9 ft
Details
- Capacity310 lbs
- Lanyard End ConnectionSnap Hook
- Line MaterialPolyester Rope
- Unit ConnectionCarabiner & Swivel Shackle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)