Specifications
Dimensions
- Length11 ft.
- Weight2.7 lb.
Details
- ColorRed
- Housing MaterialHigh-Impact Nylon
- Number Of Legs1
- Standards MetOSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)