Motion
FL11-1-Z7/11FT

MILLER BY HONEYWELL
FL11-1-Z7/11FT

11 ft. L Red Carabiner
Mi Item #04121329
MFR #FL11-1-Z7/11FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
FL11-1-Z7/11FT

11 ft. L Red Carabiner
Mi Item #04121329
MFR #FL11-1-Z7/11FT

Mfr description
FL11-1-Z7/11FT FALL LIMITER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    11 ft.
  • Line Width Or Diameter
    1 in

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Red
  • Housing Material
    Thermoplastic
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Polyester Webbing
  • Material
    Stainless Steel, Zinc Plated Steel, Drop Forged Steel
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2 Type 1
  • Type
    Fall Limiter
  • Unit Connection
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)