Motion
FL11-3-Z7/11FT

MILLER BY HONEYWELL
FL11-3-Z7/11FT

11 ft. L 310 lb. Weight Capacity Red Self-Retracting Lifeline
Mi Item #04121333
MFR #FL11-3-Z7/11FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
FL11-3-Z7/11FT

11 ft. L 310 lb. Weight Capacity Red Self-Retracting Lifeline
Mi Item #04121333
MFR #FL11-3-Z7/11FT

Mfr description
FL11-3-Z7/11FT FALL LIMITER
  • Lightweight, compact design fits in the palm of your hand
  • Quick-activating, high-strength stainless steel braking system
  • Corrosion-resistant interior, frame and components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    11 ft.
  • Line Width Or Diameter
    1 in
  • Weight
    2.8 lb.

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Red
  • Housing Material
    Thermoplastic
  • Lanyard End Connection
    Snap Hook
  • Line Material
    Polyester Rope
  • Number Of Legs
    1
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
  • Type
    Self-Retracting
  • Unit Connection
    Carabiner, Swivel Shackle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)