Overview
Mfr description
FL11-11-Z7/11FT FALL LIMITER
Specifications
- Length11 ft.
- Housing MaterialHigh-Impact Nylon
- ColorRed
- Standards MetOSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
- Number Of Legs1
- Weight4.8 lb.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data