Motion
CFL-2-Z7/9FT
9 ft. L 310 lb. Weight Capacity Black, Silver
Mi Item #04121355
MFR #CFL-2-Z7/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 ft. L 310 lb. Weight Capacity Black, Silver
Mi Item #04121355
MFR #CFL-2-Z7/9FT

Mfr description
CFL-2-Z7/9FT LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    9 ft.
  • Weight
    4.9 lb.

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Black, Silver
  • Housing Material
    Aluminum, Stainless Steel, High-Impact Nylon
  • Lanyard End Connection
    Snap Hook, Swivel
  • Line Material
    Steel Wire Rope
  • Number Of Legs
    1
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A&B, CSA Z259.2.2-98
  • Type
    Self-Retracting Lifeline
  • Unit Connection
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)