Motion
CFL-2/9FT
Self-retracting Lifeline - 310 lbs Wt Capacity , 9 ft Long, Snap Hook, Swivel End Connection
MI ITEM #04121356
MFR #CFL-2/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lifeline - 310 lbs Wt Capacity , 9 ft Long, Snap Hook, Swivel End Connection
MI ITEM #04121356
MFR #CFL-2/9FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFL-2/9FT LIFELINE

Specifications

  • Type
    Self-Retracting Lifeline
  • Length
    9 ft
  • Line Material
    Stainless Steel Wire Rope
  • Capacity
    310 lbs
  • Lanyard End Connection
    Snap Hook, Swivel
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Unit Connection
    Carabiner
  • Housing Material
    Aluminum
  • Gate Opening Size
    3/4 in
  • Standards Met
    CSA Z259.2.2 98
  • UPC_NO
    612230112714
  • Anchorage Connection
    Snap Hook
  • Harness Connection
    Locking Swivel Snap Hook with Load Indicator
  • Weight
    5.50 lbs
  • Overall Length
    9 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought