Motion
CFL-3-Z7/9FT
9 ft. L 310 lb. Weight Capacity Black, Silver
Mi Item #04121357
MFR #CFL-3-Z7/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 ft. L 310 lb. Weight Capacity Black, Silver
Mi Item #04121357
MFR #CFL-3-Z7/9FT

Mfr description
CFL-3-Z7/9FT LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    9 ft.
  • Weight
    4.5 lb.

Details

  • Color
    Black, Silver
  • Housing Material
    Aluminum, Stainless Steel, High-Impact Nylon
  • Number Of Legs
    1
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A&B, CSA Z259.2.2-98

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)