Motion
CFL-4-Z7/9FT
Self-retracting Lifeline - 310 lbs Wt Capacity , 9 ft. Long, Snap Hook, Swivel End Connection
Mi Item #04121359
MFR #CFL-4-Z7/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-retracting Lifeline - 310 lbs Wt Capacity , 9 ft. Long, Snap Hook, Swivel End Connection
Mi Item #04121359
MFR #CFL-4-Z7/9FT

Mfr description
CFL-4-Z7/9FT LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    3/4 in
  • Length
    9 ft.
  • Overall Length
    30 ft
  • Weight
    5.1 lb.

Details

  • Anchorage Connection
    Stainless Steel Swivel and Steel Twist Lock Carabiner
  • ANSI Rating
    A10.32;Z359.14
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Color
    Black
  • Harness Connection
    Locking Swivel Snap Hook with Load Indicator
  • Housing Material
    Aluminum, Stainless Steel
  • Lanyard End Connection
    Snap Hook, Swivel
  • Line Material
    Stainless Steel Wire Rope
  • Number Of Legs
    1
  • Standards Met
    OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A&B, CSA Z259.2.2-98
  • Type
    Self-Retracting
  • Unit Connection
    Carabiner, Swivel Shackle
  • UPC_NO
    612230152697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)