Motion
CFL-5/9FT
Self-Retracting Lifeline - 310 lbs Wt Capacity , 9 ft Long
Mi Item #04121362
MFR #CFL-5/9FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Retracting Lifeline - 310 lbs Wt Capacity , 9 ft Long
Mi Item #04121362
MFR #CFL-5/9FT

Mfr description
CFL-5/9FT LIFELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gate Opening Size
    63 mm
  • Length
    9 ft

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    310 lbs
  • Housing Material
    Aluminum
  • Lanyard End Connection
    Snap Hook, Swivel
  • Line Material
    Stainless Steel Wire Rope
  • Standards Met
    CSA Z259.2.2 98
  • Type
    Self-Retracting Lifeline
  • Unit Connection
    Rebar Hook, Swivel Shackle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)