Motion
MP20P-Z7/20FT

MILLER BY HONEYWELL
MP20P-Z7/20FT

20 ft. L 400 lb. Weight Capacity Red Self Retracting Lifeline
Mi Item #04121372
MFR #MP20P-Z7/20FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
MP20P-Z7/20FT

20 ft. L 400 lb. Weight Capacity Red Self Retracting Lifeline
Mi Item #04121372
MFR #MP20P-Z7/20FT

Mfr description
MP20P-Z7/20FT LIFELINE
  • Lightest composite unit on the market – easy to handle and transport
  • Corrosion-resistant stainless steel and aluminum internal components extend service life and reduce replacement costs
  • Unique side payout design reduces wear on the entry guide bushing and cable for smooth operation with less drag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 ft.

Details

  • Capacity
    400 lbs
  • Color
    Red
  • Number Of Legs
    1
  • Standards Met
    ANSI, CSA, OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)